Shop HONEYWELL
Create Account
Control Valve S11T, DN15-25, Gas-Fired, Threaded, EU Cert
- Mfr # KS34158020
- Zoro # G815368347
product price:Â
$
2,305.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS34158020
- Zoro #
- G815368347
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VLV, CTL, S11T 25R01S is a control valve intended for use with thermo-electric control systems in gas-fired installations. It operates independently of an external mains power supply. The valve has a specified closing time of less than 30 seconds and holds EU certification.
Key features include:
- Nominal diameter (DN) options: 15 to 25
- Threaded connection type
- Maximum operating pressure: up to 100 mbar or 1.5 bar
- Optional contact switch available for electrical ignition
- Compatible with thermo pilot burners that have or do not have forced air supply; supports manual ignition or use with an ignition electrode for electrical ignition
- compatible with natural gas, town gas, or LPG as specified
- Available lengths range from 100 mm to 1000 mm