Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Controller

  • Mfr # F08-2119-000

  • Zoro # G201866235


product price: $777.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.

Key Features

For Use With
Alarm Bar
Length
29 13/100 in
Series
BW RigRat
Depth
29 13/100 in
Exterior Length
29.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F08-2119-000
Zoro #
G201866235
UPC #
-
Country of Origin
United States

Dimensions

Length
29 13/100 in
Depth
29 13/100 in
Exterior Length
29.13 in
Height
65 7/20 in
Exterior Width
29.13 in
Width
29 13/100 in
Exterior Height
65.35 in

Details

Item
Stand
For Use With
Alarm Bar
Series
BW RigRat
Features
Honeywell TouchPoint Plus Compatible, Inert Mode That Prevents Alarm In Normal Ambient Air, Input/Output Ports, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design, Wireless Safety Perimeter
Sub-Brand
BW

Description

Stand, Product Type Stand, Sub-Brand BW, Series BW RigRat, For Use With Alarm Bar, Exterior Height 65.35 in, Exterior Length 29.13 in, Exterior Width 29.13 in, Features Honeywell TouchPoint Plus Compatible, Inert Mode That Prevents Alarm In Normal Ambient Air, Input/Output Ports, Large Display, Line Power for Extended Runtime in the Field, Remote Monitoring, Weatherproof Design, Wireless Safety Perimeter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.