Zoro Homepage

Copperwell, 1/2", 3" Insertion

  • Mfr # 121371A

  • Zoro # G5561319


product price: $43.99
/ea

Key Features

Fits Brand
Multiple
For Use With
Universal
Includes
Mounting Clamp
Features
3/8 in Internal, 1-1/2 in Insulation Depth
Maximum Insertion Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121371A
Zoro #
G5561319
UPC #
085267005425
Country of Origin
United States

Dimensions

Maximum Insertion Length
3 in
Inside Diameter
0.5 in

Details

Fits Brand
Multiple
Item
Copperwell, 1/2", 3" Insertion
For Use With
Universal
Includes
Mounting Clamp
Features
3/8 in Internal, 1-1/2 in Insulation Depth
Shank Material
Copper

Description

Well, Inside Diameter 0.5 in, Maximum Insertion Length 3 in, Shank Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.