Zoro Homepage

Cut Protection Glove, Cut Level A2 , Micro-Foam , Foam , M 1 PR

  • Mfr # CS22-7515B-8

  • Zoro # G616090218


product price: $7.89
/pr

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS22-7515B-8
Zoro #
G616090218
UPC #
748322805971
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Glove Length
9.84 in
Thickness
15 gaugeuge
Size - Numeric
8

Details

Item
Cut Protection Glove
ANSI/ISEA Cut Level
A2
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Latex-Free
Yes
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
Insulated
No
Silicone-Free
Yes
Touchscreen Compatible
Yes
Glove Lining Material
Seamless Liner
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Knit Material Color
Black
Glove Coating Color
Black
Includes Finger Fourchettes
No
Pairs per Package
10
Palm Type
Coated
Reversible
No
Electrostatic Properties
Dissipative
Lint-Free
Yes
Cuff Color
Black
Hem Style
Finished
Sold As
Pair
Double-Dipped
No
Impact Protection Style
Low-Profile
EN 388 Rating
4X42B
Finger Coverage
Half Finger
Hand Protection Style
Glove
Reflective Backing
No
Fabric Weight
15 gauge

Description

Cut Protection Glove, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products