Cut Protection Glove, Cut Level A4 , Micro-Foam , Foam , XS 1 PR

  • Mfr # CS24-7518B-6

  • Zoro # G916090246


product price: $11.19
/pr

Key Features

Glove Size
XS
ANSI/ISEA Cut Level
A4
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24-7518B-6
Zoro #
G916090246
UPC #
748322806305
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
9.84 in
Thickness
18 gauge
Size - Numeric
6

Details

Item
Cut Protection Glove
ANSI/ISEA Cut Level
A4
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Glove Lining Material
Seamless Liner
Includes Reinforced Thumb Crotch
Yes
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Silicone-Free
Yes
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
Insulated
No
Latex-Free
Yes
Knit Material Color
Black
Glove Coating Color
Black
Electrostatic Properties
Dissipative
Hem Style
Finished
Reversible
No
Palm Type
Coated
Includes Finger Fourchettes
No
Finger Coverage
Half Finger
EN 388 Rating
4X42D
Cuff Color
Black
Pairs per Package
10
Lint-Free
Yes
Double-Dipped
No
Sold As
Pair
Hand Protection Style
Glove
Impact Protection Style
Low-Profile
Reflective Backing
No
Fabric Weight
18 gauge

Description

Cut Protection Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.