Cut Protection Glove, Cut Level A5 , Nitrile Foam , Foam , XL 1 PR

  • Mfr # CS25-7518B-10
  • Zoro # G816090223
product price: 
$
11.59
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam; Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CS25-7518B-10
Zoro #
G816090223
UPC #
748322806466
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
9.84 in
Thickness
18 ga
Size - Numeric
10
Size- Numeric
10
Size- Alpha
XL

Details

Item
Cut Protection Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam; Smooth
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Materials
Polyester
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Lining Material
Seamless Liner
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
ANSI/ISEA Puncture Level
3
Insulated
No
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Latex-Free
Yes
Silicone-Free
Yes
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Black
Sold As
Pair
Pairs per Package
10
Palm Type
Coated
EN 388 Impact Rated
No
Glove Coating Color
Black
Hand Protection Style
Glove
Cuff Color
Black
EN 388 Rating
4X42E
Reversible
No
Electrostatic Properties
Dissipative
Double-Dipped
No
Hem Style
Finished
Impact Protection Style
Low-Profile
Includes Finger Fourchettes
No
Lint-Free
Yes
Finger Coverage
Half Finger
Fabric Weight
18 gauge
Reflective Backing
No
Glove Styles
Seamless Knit
Base Coating Coverage
Palm
Knit Material
Recycled Polyester
Base Coating Material
Nitrile
Task and Chore Glove Style
Seamless Knit

Description

Cut Protection Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews