Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Protection Glove, Cut Level A7 , Micro-Foam , Foam , 2XL 1 PR

  • Mfr # CS27-7518B-11

  • Zoro # G416090357


product price: $15.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS27-7518B-11
Zoro #
G416090357
UPC #
748322806596
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XL
Glove Length
9.84 in
Thickness
18 gauge
Size - Numeric
11

Details

Item
Cut Protection Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit
Silicone-Free
Yes
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Glove Lining Material
Seamless Liner
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Latex-Free
Yes
Insulated
No
Knit Material Color
Black
Glove Coating Color
Black
Finger Coverage
Half Finger
Includes Finger Fourchettes
No
Sold As
Pair
Cuff Color
Black
Hand Protection Style
Glove
Lint-Free
Yes
Hem Style
Finished
EN 388 Rating
4X42F
Palm Type
Coated
Reversible
No
Impact Protection Style
Low-Profile
Electrostatic Properties
Dissipative
Pairs per Package
10
Double-Dipped
No
Reflective Backing
No
Fabric Weight
18 gauge

Description

Cut Protection Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.