Zoro Homepage

Cut Protection Glove, Cut Level A7 , Micro-Foam , Foam , L 1 PR

  • Mfr # CS27-7518B-9

  • Zoro # G416090029


product price: $15.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS27-7518B-9
Zoro #
G416090029
UPC #
748322806572
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Glove Length
9.84 in
Thickness
18 gauge
Size - Numeric
9

Details

Item
Cut Protection Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit
Silicone-Free
Yes
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
Touchscreen Compatible
Yes
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Insulated
No
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Latex-Free
Yes
Glove Lining Material
Seamless Liner
Glove Coating Color
Black
Knit Material Color
Black
Includes Finger Fourchettes
No
Electrostatic Properties
Dissipative
Reversible
No
Cuff Color
Black
Hem Style
Finished
Finger Coverage
Half Finger
Hand Protection Style
Glove
Palm Type
Coated
EN 388 Rating
4X42F
Lint-Free
Yes
Impact Protection Style
Low-Profile
Pairs per Package
10
Double-Dipped
No
Sold As
Pair
Fabric Weight
18 gauge
Reflective Backing
No

Description

Cut Protection Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.