Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Protection Glove, Cut Level A7 , Micro-Foam , Foam , S 1 PR

  • Mfr # CS27-7518B-7

  • Zoro # G616090300


product price: $15.39
/pr

Key Features

ANSI/ISEA Cut Level
A7
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS27-7518B-7
Zoro #
G616090300
UPC #
748322806558
Country of Origin
Sri Lanka

Dimensions

Glove Size
S
Glove Length
9.84 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut Protection Glove
ANSI/ISEA Cut Level
A7
Glove Coating Material
Micro-Foam
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Construction
Seamless Knit
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
Insulated
No
Silicone-Free
Yes
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Touchscreen Compatible
Yes
Latex-Free
Yes
Glove Lining Material
Seamless Liner
Knit Material Color
Black
Glove Coating Color
Black
Includes Finger Fourchettes
No
Double-Dipped
No
Electrostatic Properties
Dissipative
Hand Protection Style
Glove
Hem Style
Finished
Impact Protection Style
Low-Profile
EN 388 Rating
4X42F
Palm Type
Coated
Finger Coverage
Half Finger
Reversible
No
Cuff Color
Black
Lint-Free
Yes
Sold As
Pair
Pairs per Package
10
Fabric Weight
18 gauge
Reflective Backing
No

Description

Cut Protection Glove, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.