Cut Protection Glove, Cut Level A9 , Nitrile Foam , Foam , XL 1 PR

  • Mfr # CS29-7518B-10
  • Zoro # G216090335
product price: 
$
23.19
/pr

Key Features

ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam; Smooth
ANSI/ISEA Abrasion Level
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CS29-7518B-10
Zoro #
G216090335
UPC #
748322810425
Country of Origin
Sri Lanka
Item
Cut Protection Glove
ANSI/ISEA Cut Level
A9
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Glove Coating Finish
Foam; Smooth
ANSI/ISEA Abrasion Level
3
Series
CoreShield 3.0
Cuff Style
Knit Wrist
Glove Materials
Polyester
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Silicone-Free
Yes
Insulated
No
Latex-Free
Yes
Standards
ANSI/ISEA 105, EC 10/2011, EC 1935/2004, EC 2023/2006, EN 16350, EN 388, EN ISO 21420
Glove Lining Material
Seamless Liner
ANSI/ISEA Puncture Level
3
Includes Reinforced Thumb Crotch
Yes
Glove Features
Breathable, Dexterity, Silicone-Free, Touchscreen Compatible
Touchscreen Compatible
Yes
Pairs per Package
10
Glove Coating Color
Black
Knit Material Color
Black
Hand Protection Style
Glove
Palm Type
Coated
Sold As
Pair
EN 388 Impact Rated
No
Impact Protection Style
Low-Profile
Finger Coverage
Half Finger
Electrostatic Properties
Dissipative
Double-Dipped
No
EN 388 Rating
4X42F
Lint-Free
Yes
Cuff Color
Black
Hem Style
Finished
Reversible
No
Includes Finger Fourchettes
No
Reflective Backing
No
Fabric Weight
18 gauge
Glove Styles
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Base Coating Coverage
Palm
Knit Material
Recycled Polyester
Base Coating Material
Nitrile

Dimensions

Glove Size
XL
Glove Length
9.84 in
Thickness
18 ga
Size - Numeric
10
Size- Alpha
XL
Size- Numeric
10

Description

Cut Protection Glove, ANSI/ISEA Cut Level A9, Hem Style Finished, Glove Style Seamless Knit, Knit Material Recycled Polyester, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.