Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Protection Gloves, Cut Level A1 , Polyurethane , Smooth , 2XL 1 PR

  • Mfr # NPF21-0118N-11

  • Zoro # G914644397


product price: $3.19
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF21-0118N-11
Zoro #
G914644397
UPC #
883940456003
Country of Origin
China

Dimensions

Glove Size
2XL
Glove Length
9.83 in
Thickness
18 gauge
Size - Numeric
11

Details

Item
Cut Protection Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
NPF
Cuff Style
Knit Wrist
Glove Materials
Polyurethane
ANSI/ISEA Impact Level
Not Rated
Glove Construction
Seamless Knit
Latex-Free
Yes
Glove Lining Material
Nylon
Glove Features
Silicone-Free, Touchscreen Compatible
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
No
Silicone-Free
Yes
Glove Hand Style
Left and Right
Knuckle Protection Material
Polyurethane
Insulated
No
Standards
ASTM 2992, ASTM D3389, EN388:2121A, FDA 21CFR177.2600, Food Contact Regulation (EC) No. 1935/2004, ISO 21420
Impact Protection Style
Standard
Finger Coverage
Half Finger
Knit Material Color
Gray
ATPV Rating
Not Rated
Minimum Temperature
Not Rated
ANSI/ISEA Heat Level
Not Rated
Arc Flash PPE Category
Not Rated
Lint-Free
Yes
Maximum Temperature
Not Rated
Reversible
No
Includes Finger Fourchettes
No
Pairs per Package
1
Electrostatic Properties
Dissipative
Cuff Color
Gray
Palm Type
Coated
Hem Style
Finished
Glove Coating Color
Black
Sold As
Pair
Hand Protection Style
Glove
Double-Dipped
No
EN 388 Rating
2121A
Glove Styles
Seamless Knit

Description

Cut Protection Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyurethane, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.