Zoro Homepage

Cut Protection Gloves, Cut Level A1 , Polyurethane , Smooth , M 1 PR

  • Mfr # NPF21-0118N-8

  • Zoro # G014644396


product price: $3.19
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF21-0118N-8
Zoro #
G014644396
UPC #
883940456034
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.83 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Cut Protection Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
NPF
Cuff Style
Knit Wrist
Glove Materials
Polyurethane
ANSI/ISEA Impact Level
Not Rated
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Glove Lining Material
Nylon
Insulated
No
Silicone-Free
Yes
Knuckle Protection Material
Polyurethane
Glove Features
Silicone-Free, Touchscreen Compatible
Latex-Free
Yes
Includes Reinforced Thumb Crotch
No
Touchscreen Compatible
Yes
Standards
ASTM 2992, ASTM D3389, EN388:2121A, FDA 21CFR177.2600, Food Contact Regulation (EC) No. 1935/2004, ISO 21420
Reversible
No
EN 388 Rating
2121A
Palm Type
Coated
Hand Protection Style
Glove
Finger Coverage
Half Finger
Minimum Temperature
Not Rated
Impact Protection Style
Standard
Sold As
Pair
ANSI/ISEA Heat Level
Not Rated
Cuff Color
Gray
Pairs per Package
1
Arc Flash PPE Category
Not Rated
Includes Finger Fourchettes
No
Glove Coating Color
Black
Hem Style
Finished
Lint-Free
Yes
Electrostatic Properties
Dissipative
Double-Dipped
No
Knit Material Color
Gray
ATPV Rating
Not Rated
Maximum Temperature
Not Rated
Glove Styles
Seamless Knit

Description

Cut Protection Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyurethane, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 2121A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.