Zoro Homepage

Cut Protection Gloves, Cut Level A3 , Polyurethane , Smooth , S 1 PR

  • Mfr # NPF23-0118N-7

  • Zoro # G014645072


product price: $7.89
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF23-0118N-7
Zoro #
G014645072
UPC #
883940456140
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9.83 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut Protection Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
NPF
Cuff Style
Knit Wrist
Glove Materials
Polyurethane
ANSI/ISEA Impact Level
Not Rated
Glove Construction
Seamless Knit
Knuckle Protection Material
Polyurethane
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Insulated
No
Latex-Free
Yes
Standards
ASTM 2992, ASTM D3389, EN388:3X42C, FDA 21CFR177.2600, Food Contact Regulation (EC) No. 1935/2004, ISO 21420
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Glove Features
Silicone-Free, Touchscreen Compatible
Glove Lining Material
Nylon
Arc Flash PPE Category
Not Rated
Glove Coating Color
Black
Knit Material Color
Gray
Palm Type
Coated
Double-Dipped
No
Impact Protection Style
Standard
Cuff Color
Gray
ANSI/ISEA Heat Level
Not Rated
Lint-Free
Yes
Reversible
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Sold As
Pair
Electrostatic Properties
Dissipative
Pairs per Package
1
ATPV Rating
Not Rated
EN 388 Rating
3X42C
Finger Coverage
Half Finger
Maximum Temperature
Not Rated
Hem Style
Finished
Glove Styles
Seamless Knit

Description

Cut Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyurethane, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X42C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.