Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Protection Gloves, Cut Level A3 , Polyurethane , Smooth , XS 1 PR

  • Mfr # NPF23-0118N-6

  • Zoro # G514645077


product price: $7.45
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF23-0118N-6
Zoro #
G514645077
UPC #
883940456133
Country of Origin
China

Dimensions

Glove Size
XS
Glove Length
9.83 in
Thickness
18 gauge
Size - Numeric
6

Details

Item
Cut Protection Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
2
Series
NPF
Cuff Style
Knit Wrist
Glove Materials
Polyurethane
ANSI/ISEA Impact Level
Not Rated
Glove Construction
Seamless Knit
Standards
ASTM 2992, ASTM D3389, EN388:3X42C, FDA 21CFR177.2600, Food Contact Regulation (EC) No. 1935/2004, ISO 21420
Knuckle Protection Material
Polyurethane
Glove Hand Style
Left and Right
Insulated
No
Glove Features
Silicone-Free, Touchscreen Compatible
Silicone-Free
Yes
Touchscreen Compatible
Yes
Glove Lining Material
Nylon
Includes Reinforced Thumb Crotch
No
Latex-Free
Yes
Hem Style
Finished
Cuff Color
Gray
Knit Material Color
Gray
Lint-Free
Yes
Pairs per Package
1
Glove Coating Color
Black
Reversible
No
ATPV Rating
Not Rated
Arc Flash PPE Category
Not Rated
Double-Dipped
No
Sold As
Pair
Hand Protection Style
Glove
Maximum Temperature
Not Rated
Finger Coverage
Half Finger
Includes Finger Fourchettes
No
Palm Type
Coated
Electrostatic Properties
Dissipative
ANSI/ISEA Heat Level
Not Rated
Impact Protection Style
Standard
EN 388 Rating
3X42C
Minimum Temperature
Not Rated
Glove Styles
Seamless Knit

Description

Cut Protection Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Seamless Knit, Knit Material Polyurethane, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Puncture-Resistant, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3X42C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.