Shop HONEYWELL
See all product information
Create Account
Cut Resistant Coated Gloves, Cut Level 2 , dipped , Polyurethane , Smooth , S 1 PR
Mfr # PF541-S
Zoro # G5085421
product price:Â
$
18.99
/pr
Key Features
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Salt and Pepper
Glove Coating Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF541-S
- Zoro #
- G5085421
- UPC #
- 801462222784
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Thickness
- 13 gauge
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- 2
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Color
- Black, Salt and Pepper
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- Not Rated
- Cuff Style
- Knit
- Coating Type
- dipped
- Glove Materials
- HPPE Fiber
- ANSI/ISEA Puncture Level
- 2
- Application
- Sheet Metal Fabrication, Machine Shops, Glass Industry, Metal Shavings, Construction, Automotive Industry, Maintenance, Masonry Work, Roofing
- Suggested Use Environment
- Dry/Light Oil
- Standards
- EN420, EN388, ANSI/ISEA
- ANSI/ISEA Cut Level - 2011
- 2
- Silicone-Free
- No
- Glove Lining Material
- HPPE ,Spandex(R)
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, ANSI/ISEA, Glove Coating Cover Palm, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.