J41108 SafetyFlex Storm Fly Front Hooded Jacket, Green, XL
- Mfr # J41108.XL
- Zoro # G605487876
product price:Â
$
106.99
/ea
Sold in multiples of 9 for
$962.91
Free Shipping & Returns
Key Features
Size
XL
Color
Green
Material
PVC on polyester
Closure Type
Snaps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J41108.XL
- Zoro #
- G605487876
- UPC #
- 81138158047
- Country of Origin
- China
- Color
- Green
- Material
- PVC on polyester
- Closure Type
- Snaps
Dimensions
- Size
- XL
Description
Tingley j41108 safetyflex storm fly front hooded jacket, green, xl safetyflex - specialty pvc for aggressive applications. The safetyflex flame resistant specialty pvc on polyester suit combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, safetyflex is engineered for protection. Ideal applications: chemical environments. Chemical resistance: many acids, oils, alcohols, salts and alkalies.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.