Cut-Resistant Coated Gloves, Cut Level 2 , PVC , Sandy , S 1 PR
Mfr # NF11HD/7S
Zoro # G5387252
product price: $10.97
/prKey Features
Glove Size
S
ANSI/ISEA Cut Level
2
Glove Coating Material
PVC
Glove Coating Coverage
3,4
Color
Black, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NF11HD/7S
Zoro #
G5387252
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
S
Glove Length
10 in
Thickness
15 gaugeuge
Details
Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
PVC
Glove Coating Coverage
3,4
Color
Black, Blue
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Glove Materials
Nylon And PVC Nylon/Synthetic Lined
Application
Construction, Transport, Cold Storage, Snow Clearing, Forestry
ANSI/ISEA Puncture Level
2
Suggested Use Environment
Dry/Light Oil
Standards
EN420, EN388, EN511
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Glove Lining Material
Nylon,Synthetic
Description
Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards EN420, EN388, EN511, Glove Coating Cover 3/4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.