Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut Resistant Coated Gloves, Cut Level 4 , PVC , Rough , S 1 PR

  • Mfr # NFD11HD/7S

  • Zoro # G9986234


product price: $14.59
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
PVC
Glove Coating Coverage
3,4
Color
Black, Orange
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NFD11HD/7S
Zoro #
G9986234
UPC #
883940173368
Country of Origin
Pakistan

Dimensions

Glove Size
S
Glove Length
12 in
Thickness
15 gaugeuge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
PVC
Glove Coating Coverage
3,4
Color
Black, Orange
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit
Glove Materials
Engineered Fiber
ANSI/ISEA Cut Grams
Greater Than 1500 to Less Than 3500
ANSI/ISEA Puncture Level
2
Puncture Resistant
Yes
Palm Material
PVC
Cut Resistant
Yes
Finger Material
PVC
ANSI/ISEA Puncture Force
60 N
Abrasion Resistant
Yes
Thumb Style
Straight
Application
Cut Hazards and Cold Conditions Protection
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry/Light Oil
Weight
0.34 lb.
Standards
ANSI/ISEA 105, EN420, EN388, EN511
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
Thermal
Finger Coverage
Full

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, Standards ANSI/ISEA 105, EN420, EN388, EN511, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.