Cut Resistant Coated Gloves, Cut Level 2 , Polyurethane , Smooth , L 1 PR
Mfr # PF541-L
Zoro # G5085254
product price: $15.15
/prKey Features
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Salt and Pepper
Glove Coating Finish
Smooth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF541-L
Zoro #
G5085254
UPC #
801462222760
Country of Origin
Pakistan
Dimensions
Glove Size
L
Thickness
13 gauge
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Salt and Pepper
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit
ANSI/ISEA Puncture Level
2
Standards
EN420, EN388, ANSI/ISEA
Application
Sheet Metal Fabrication, Machine Shops, Glass Industry, Metal Shavings, Construction, Automotive Industry, Maintenance, Masonry Work, Roofing
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level - 2011
2
Silicone-Free
No
Glove Lining Material
HPPE ,Spandex(R)
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN420, EN388, ANSI/ISEA, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.