Cut Resistant Coated Gloves, Cut Level 4 , Nitrile , Smooth , 2XL 1 PR

  • Mfr # PF570-XXL

  • Zoro # G5085245


product price: $28.39
/pr

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Salt and Pepper
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF570-XXL
Zoro #
G5085245
UPC #
801462002157
Country of Origin
Pakistan

Dimensions

Glove Size
2XL
Thickness
13 gauge

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Salt and Pepper
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
ANSI/ISEA Puncture Level
4
Application
Sheet Metal, Glass And Blade Handling, Automotive Assembly,construction, Rebar Work,
Standards
EN420, EN388, ANSI/ISEA
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
HPPE ,Steel

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388, ANSI/ISEA, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.