Shop HONEYWELL
See all product information
Create Account
Cut Resistant Coated Gloves, Cut Level A4 , Nitrile , Sandy , M 1 PR
- Mfr # NFCRTF/8M
- Zoro # G5815691
product price:Â
$
10.35
/pr
Sold in multiples of 12 for $124.20
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black,Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NFCRTF/8M
- Zoro #
- G5815691
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- M
- Size- Alpha
- M
Details
- Item
- Cut Resistant Coated Gloves
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm
- Color
- Black,Tan
- Glove Coating Finish
- Sandy
- ANSI/ISEA Abrasion Level
- Not Rated
- Series
- NorthFlex CRT
- Cuff Style
- Knit Wrist
- Palm Material
- Foam nitrile
- Application
- Heavy Manufacturing, Steel Manufacturing, Automotive
- Puncture Resistant
- Yes
- Silicone-Free
- No
- Glove Lining Material
- Knit
Description
Coated Gloves, ANSI/ISEA Cut Level A4, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair