
Cut Resistant Gloves, Cut Level 3 , Uncoated , 0.07 1 PR
Mfr # KV18A-100-50
Zoro # G0483029
product price: $31.15
/prSold in multiples of 12 for $373.80
Key Features
Glove Size
0.07
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
Gray,Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KV18A-100-50
Zoro #
G0483029
UPC #
-
Country of Origin
China
Dimensions
Glove Size
0.07
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Uncoated
Glove Coating Coverage
Palm
Color
Gray,Yellow
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
knit
Glove Materials
Kevlar
Glove Construction
Seamless
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.