Zoro Homepage

Cut Resistant Gloves, Cut Level 4 , Uncoated , M

  • Mfr # PF13-M

  • Zoro # G4348066


product price: $19.29
/ea

Key Features

ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF13-M
Zoro #
G4348066
UPC #
801462088779
Country of Origin
United States

Dimensions

Glove Size
M
Glove Length
9-3,4 in
Thickness
13 gauge

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit
Cut Resistant
Yes
Puncture Resistant
No
Application
Food Processing/Packaging
Glove Hand Style
Ambidextrous
Suggested Use Environment
Dry
Standards
ASTM 3389-05, EN388
Thumb Style
Straight
Abrasion Resistant
Yes
Glove Cut
Gunn
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
High-Performance Polyethylene
Finger Coverage
Full

Description

Knit Glove, ANSI/ISEA Abrasion Level 1, Standards ASTM 3389-05, EN388, Glove Hand Style Ambidextrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.