Cut Resistant Gloves, Cut Level 4 , Uncoated , S
Mfr # PF13-S
Zoro # G4348084
product price: $19.29
/eaKey Features
ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PF13-S
Zoro #
G4348084
UPC #
801462088885
Country of Origin
United States
Dimensions
Glove Size
S
Glove Length
9 in
Thickness
13 gauge
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
4
Glove Coating Material
Uncoated
Color
White
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit
Standards
ASTM 3389-05, EN388
Suggested Use Environment
Dry
Cut Resistant
Yes
Abrasion Resistant
Yes
Glove Cut
Gunn
Thumb Style
Straight
Puncture Resistant
No
Application
Food Processing/Packaging
Glove Hand Style
Ambidextrous
ANSI/ISEA Cut Level - 2011
4
Silicone-Free
No
Glove Lining Material
High-Performance Polyethylene
Finger Coverage
Full
Description
Knit Glove, ANSI/ISEA Abrasion Level 1, Standards ASTM 3389-05, EN388, Glove Hand Style Ambidextrous
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.