Zoro Homepage

Cut-Resistant Gloves, Cut Level A1 , Dipped , Nitrile , Smooth , M 1 PR

  • Mfr # 21-1818B/8M

  • Zoro # G9912087


product price: $4.95
/pr

Key Features

ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-1818B/8M
Zoro #
G9912087
UPC #
883940365664
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Series
CoreShield
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
ANSI/ISEA Cut Grams
200
Glove Construction
Seamless Knit
Standards
EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
Glove Hand Style
Left and Right
Glove Coating Color
Black
Cut-Resistance Coverage
Palm
Brand and Series
Honeywell CoreShield
Touchscreen Compatible
Yes
Glove Liner Material
Nylon
ANSI/ISEA Abrasion Cycles
10,000
ANSI/ISEA Cut Load
¿ 200
Silicone-Free
Yes
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Latex-Free
No
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
EN 388 Rating
4X21A
Glove Insulation Material
Nylon
Glove Lining Material
Nylon
Knit Material Color
Black

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X21A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.