Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A2 , Dipped , Nitrile , Smooth , 6 1 PR

  • Mfr # 22-7513B/6XS

  • Zoro # G9914266


product price: $9.49
/pr

Key Features

Glove Size
6
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-7513B/6XS
Zoro #
G9914266
UPC #
883940365763
Country of Origin
China

Dimensions

Glove Size
6
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CoreShield
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
500
Glove Construction
Seamless Knit
Standards
EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
Glove Hand Style
Left and Right
Touchscreen Compatible
Yes
Brand and Series
Honeywell CoreShield
Glove Coating Color
Black
ANSI/ISEA Abrasion Cycles
20,000
Cut-Resistance Coverage
Palm
Glove Liner Material
HPPE
ANSI/ISEA Cut Load
¿ 500
Silicone-Free
Yes
Double-Dipped
No
Glove Insulation Material
HPPE
Minimum Temperature
Not Rated
Glove Lining Material
HPPE
EN 388 Rating
4X42B
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Knit Material Color
Black
Hand Protection Style
Glove
Finger Coverage
Full Finger
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.