Cut-Resistant Gloves, Cut Level A2 , PU , Rough , XL ( 10 ) 1 PR

  • Mfr # NPF22-7113W-10/XL

  • Zoro # G106135900


product price:  $8.25
/pr

Key Features

Glove Size
XL ( 10 )
ANSI/ISEA Cut Level
A2
Glove Coating Material
PU
Glove Coating Coverage
3,4
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF22-7113W-10/XL
Zoro #
G106135900
UPC #
883940418933
Country of Origin
China

Dimensions

Glove Size
XL ( 10 )
Thickness
13 gauge
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
PU
Glove Coating Coverage
3,4
Color
White
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
Series
NPF22
Cuff Style
Knit Wrist
Glove Materials
Dyneema ®
Glove Construction
Perfect Fit
Pairs per Package
10
Silicone-Free
Yes
Palm Style
Grip-Coated
Sold As
Pair
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Double-Dipped
No
Insulated
No
Palm Type
Coated
Glove Coating Color
White
EN 388 Impact Rated
Yes
ANSI/ISEA Puncture Level
2
Standards
ANSI/ISEA 105:2016, EN 388:2016
EN 388 Rating
4X43B
Hand Protection Style
Glove
Glove Lining Material
Dyneema ®
Glove Insulation Material
Dyneema ®
Lint-Free
No
Includes Finger Fourchettes
No
Touchscreen Compatible
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Hem Style
Finished
Knit Material Color
White
Fabric Weight
0.46 oz
Cuff Color
White

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Dyneema, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Dyneema, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43B, Standards ANSI/ISEA 105:2016, EN 388:2016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.