Zoro Homepage

Cut-Resistant Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , S 1 PR

  • Mfr # 24-9518B/7S

  • Zoro # G9899907


product price: $9.55
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-9518B/7S
Zoro #
G9899907
UPC #
883940367118
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
18 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CoreShield
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE, Steel
ANSI/ISEA Cut Grams
1,500 g
Glove Construction
Seamless Knit
Standards
EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
Glove Hand Style
Left and Right
ANSI/ISEA Cut Load
¿ 1,500
Touchscreen Compatible
Yes
Cut-Resistance Coverage
Palm
ANSI/ISEA Abrasion Cycles
20,000
Glove Liner Material
HPPE/Steel
Brand and Series
Honeywell CoreShield
Glove Coating Color
Black
Silicone-Free
Yes
EN 388 Rating
4X31D
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Finger Coverage
Full Finger
Glove Lining Material
HPPE, Steel
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
No
Minimum Temperature
Not Rated
Knit Material Color
Black
Hand Protection Style
Glove
Glove Insulation Material
HPPE,Steel
Latex-Free
No

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Steel, EN 388 Rating 4X31D, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.