Cut-Resistant Gloves, Cut Level A4 , PU , Rough , 2XL 1 PR

  • Mfr # NPF24-0113G-11/XXL

  • Zoro # G506135951


product price:  $9.45
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
PU
Glove Coating Coverage
3,4
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPF24-0113G-11/XXL
Zoro #
G506135951
UPC #
883940419121
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
13 gauge
Size - Numeric
11

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
PU
Glove Coating Coverage
3,4
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
Series
NPF24
Cuff Style
Knit Wrist
Glove Materials
HPPE,Basalt
Glove Construction
Perfect Fit
Double-Dipped
No
Glove Coating Color
Gray
Palm Type
Coated
Insulated
No
EN 388 Impact Rated
Yes
Pairs per Package
10
Hand Protection Style
Glove
EN 388 Rating
4X44D
ANSI/ISEA Puncture Level
3
Palm Style
Grip-Coated
Finger Coverage
Full Finger
Glove Hand Style
Left and Right
Sold As
Pair
Standards
ANSI/ISEA 105:2016, EN 388:2016
Glove Lining Material
HPPE
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black/Green
Touchscreen Compatible
No
Reversible
No
Fabric Weight
0.46 oz
Silicone-Free
Yes
Hem Style
Finished
Glove Insulation Material
HPPE,Basalt
Lint-Free
No
Includes Finger Fourchettes
No
Cuff Color
Green

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44D, Standards ANSI/ISEA 105:2016, EN 388:2016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.