Cut-Resistant Gloves, Cut Level A5 , PU , Rough , S 1 PR

  • Mfr # NPF25-9113G-7/S

  • Zoro # G806135866


product price: $8.99
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A5
Glove Coating Material
PU
Glove Coating Coverage
3,4
Glove Coating Finish
Rough
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPF25-9113G-7/S
Zoro #
G806135866
UPC #
883940419145
Country of Origin
China

Dimensions

Glove Size
S
Thickness
13 gauge
Size - Numeric
7

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A5
Glove Coating Material
PU
Glove Coating Coverage
3,4
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
Series
NPF25
Cuff Style
Knit Wrist
Glove Materials
Stainless Steel
Glove Construction
Perfect Fit
Palm Type
Coated
Pairs per Package
10
Standards
ANSI/ISEA 105:2016, EN 388:2016
ANSI/ISEA Puncture Level
3
Glove Lining Material
Stainless Steel
Glove Coating Color
Gray
Hand Protection Style
Glove
Finger Coverage
Full Finger
Sold As
Pair
Double-Dipped
No
EN 388 Impact Rated
Yes
Palm Style
Grip-Coated
Insulated
No
Glove Hand Style
Left and Right
EN 388 Rating
4X44E
Touchscreen Compatible
No
Cuff Color
Blue
Includes Reinforced Thumb Crotch
No
Reversible
No
Includes Finger Fourchettes
No
Silicone-Free
Yes
Knit Material Color
Black/Blue
Lint-Free
No
Fabric Weight
0.46 oz
Hem Style
Finished
Glove Insulation Material
Stainless Steel

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Cut and Sewn, Knit Material Stainless Steel, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material Stainless Steel, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X44E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.