Zoro Homepage

Cut-Resistant Gloves, Cut Level A6 , Dipped , Nitrile , Smooth , M 1 PR

  • Mfr # 26-0513W/8M

  • Zoro # G9900372


product price: $12.75
/pr

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White, Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26-0513W/8M
Zoro #
G9900372
UPC #
883940368160
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
8

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
White, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CoreShield
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,000
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Standards
EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
Glove Liner Material
HPPE/Alloy/Basalt
EN 388 Rating
4X44F
ANSI/ISEA Cut Load
¿ 3,000
Silicone-Free
Yes
ANSI/ISEA Abrasion Cycles
20,000
Cut-Resistance Coverage
Palm
Glove Insulation Material
HPPE,Alloy,Basalt
Finger Coverage
Full Finger
Glove Coating Color
Gray
Waterproof
Yes
Touchscreen Compatible
Yes
Brand and Series
Honeywell CoreShield
Includes Reinforced Thumb Crotch
Yes
Hand Protection Style
Glove
Latex-Free
No
Double-Dipped
No
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Minimum Temperature
Not Rated
Knit Material Color
White
Glove Lining Material
HPPE,Alloy,Basalt

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE/Alloy/Basalt, EN 388 Rating 4X44F, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Reinforced Thumb Crotch, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.