Zoro Homepage
This item is Discontinued.
Honeywell Cut-Resistant Gloves, Cut Level A1 , Dipped , Foam Nitrile , Smooth , 9 1 PR 21-1515B/9L

Cut-Resistant Gloves, Cut Level A1 , Dipped , Foam Nitrile , Smooth , 9 1 PR (Discontinued)

  • Mfr # 21-1515B/9L
  • Zoro # G9908045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21-1515B/9L
Zoro #
G9908045
UPC #
883940365619
Country of Origin
China

Dimensions

Glove Size
9
Glove Length
10 in
Thickness
15 ga
Size- Alpha
L
Size- Numeric
9

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Color
Black/Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CoreShield
Knit Material
Nylon
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Nylon
ANSI/ISEA Cut Grams
200
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Standards
EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
ANSI/ISEA Abrasion Cycles
¿ 20,000
Glove Coating Color
Black
Brand and Series
Honeywell CoreShield
Cut-Resistance Coverage
Palm
Glove Liner Material
Nylon
ANSI/ISEA Cut Load
¿ 200
Touchscreen Compatible
Yes
Glove Material Color
Black
Silicone-Free
Yes
Hand Style
Left and Right
Double-Dipped
No
Glove Insulation Material
Nylon
Glove Lining Material
Nylon
EN 388 Rating
4X31A
Knit Material Color
Black
Includes Reinforced Thumb Crotch
Yes
Latex-Free
No
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Insulation Material
Nylon

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Additional Hazard Protection None, Glove Insulation Material Nylon, EN 388 Rating 4X31A, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.