This item is Discontinued.

Honeywell Cut-Resistant Gloves, Cut Level A3 , PU , Rough , S ( 7 ) 1 PR NPF23-0113W-7/S

Cut-Resistant Gloves, Cut Level A3 , PU , Rough , S ( 7 ) 1 PR (Discontinued)

  • Mfr # NPF23-0113W-7/S
  • Zoro # G006135932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NPF23-0113W-7/S
Zoro #
G006135932
UPC #
883940419022
Country of Origin
China

Dimensions

Glove Size
S ( 7 )
Thickness
13 ga
Size- Numeric
7
Size- Alpha
S

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
PU
Glove Coating Coverage
3/4
Color
White
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
6
Series
NPF23
Knit Material
HPPE/Basalt
Cuff Style
Knit Wrist
Glove Construction
Perfect Fit
Base Coating Coverage
3/4
Pairs per Package
10
Hand Protection Style
Glove
Palm Type
Coated
Palm Style
Grip-Coated
Glove Hand Style
Left and Right
Insulated
No
Glove Lining Material
HPPE
Sold As
Pair
ANSI/ISEA Puncture Level
3
Double-Dipped
No
Standards
ANSI/ISEA 105:2016, EN 388:2016
Glove Coating Color
White
Silicone-Free
Yes
EN 388 Rating
4X43C
Finger Coverage
Full Finger
EN 388 Impact Rated
Yes
Reversible
No
Glove Insulation Material
HPPE/Basalt
Hem Style
Finished
Includes Reinforced Thumb Crotch
No
Includes Finger Fourchettes
No
Fabric Weight
0.46 oz
Lint-Free
No
Touchscreen Compatible
No
Knit Material Color
White
Cuff Color
White
Insulation Material
HPPE/Basalt

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Cut and Sewn, Knit Material HPPE/Basalt, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Glove Insulation Material HPPE/Basalt, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43C, Standards ANSI/ISEA 105:2016, EN 388:2016

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.