Zoro Homepage
This item is Discontinued.
Honeywell Cut-Resistant Gloves, Cut Level A2 , Dipped , Nitrile , Smooth , 7 1 PR 22-7513B/7S

Cut-Resistant Gloves, Cut Level A2 , Dipped , Nitrile , Smooth , 7 1 PR (Discontinued)

  • Mfr # 22-7513B/7S
  • Zoro # G9912148
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-7513B/7S
Zoro #
G9912148
UPC #
883940365770
Country of Origin
China

Dimensions

Glove Size
7
Glove Length
10 in
Thickness
13 ga
Size- Numeric
7
Size- Alpha
S

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black/Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
CoreShield
Knit Material
HPPE
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
500
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
Standards
EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016
Touchscreen Compatible
Yes
ANSI/ISEA Abrasion Cycles
¿ 20,000
Cut-Resistance Coverage
Palm
ANSI/ISEA Cut Load
¿ 500
Glove Material Color
Black
Glove Coating Color
Black
Brand and Series
Honeywell CoreShield
Glove Liner Material
HPPE
Silicone-Free
Yes
Hand Style
Left and Right
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Knit Material Color
Black
Hand Protection Style
Glove
EN 388 Rating
4X42B
Includes Reinforced Thumb Crotch
Yes
Glove Features
Reinforced Thumb Crotch, Silicone-Free, Touchscreen Compatible
Latex-Free
No
Glove Insulation Material
HPPE
Glove Lining Material
HPPE
Double-Dipped
No
Insulation Material
HPPE

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Additional Hazard Protection None, Glove Insulation Material HPPE, EN 388 Rating 4X42B, Standards EN 388, ASTM D3389-05, ASTM F1790-97, ANSI/ISEA 105-2016, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.