Mechanics Gloves, Cut Level A6 , XL 1 PR
Mfr # 42-612BY/10XL
Zoro # G9907966
product price:Â $38.45
/prKey Features
Glove Size
XL
ANSI/ISEA Cut Level
A6
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Palm Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
42-612BY/10XL
Zoro #
G9907966
UPC #
883940344959
Country of Origin
China
Dimensions
Glove Size
XL
Size - Numeric
10
Details
Item
Mechanics Gloves
ANSI/ISEA Cut Level
A6
Cuff Style
Slip-On
ANSI/ISEA Impact Level
2
Palm Material
Polyester
Standards
CE, EN388, EN420
Glove Back Material
Polyester
Cut-Resistance Coverage
Palm Side
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Knuckle Protection Material
TPR
Includes Double Palm
No
Glove Back Color
Black/Green
Touchscreen Compatible
No
Glove Lining Material
Aramid
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Palm Material Polyester, Glove Liner Material Aramid, Glove Back Material Polyester, Glove Back Color Black/Green, Knuckle Protection Material TPR, Standards CE, EN388, EN420, ANSI/ISEA Cut Level A6, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.