Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Honeywell Cut Resistant Glove, 3 Cut Level, Black, Green, 2XL NFD35X/11XXL

Cut Resistant Glove, 3 Cut Level, Black, Green, 2XL (Discontinued)

  • Mfr # NFD35X/11XXL
  • Zoro # G5138497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFD35X/11XXL
Zoro #
G5138497
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Item
Cut Resistant Glove
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Color
Black, Green
ANSI/ISEA Abrasion Level
4
Standards
EN420, EN388
Application
Oily and Greasy Wet Envirmonments, Oil, Gas, Mining, Contruction
Suggested Use Environment
Dry, Light Oil and Oily
Glove Hand Style
Left and Right
Palm Material
Nitrile/HPPE
Hand
Right/Left
Coating Material
Nitrile
Lining
HPPE
Abrasion Resistant
Yes
Cut Resistant
Yes
Puncture Resistant
Yes
Hand Style
Left and Right

Description

Cut Resistant Glove, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.