Coated Gloves, Cut Level 3 , Nitrile , Textured , M 1 PR
Mfr # NFD35X/8M
Zoro # G5129293
product price:Â $11.59
/prKey Features
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NFD35X/8M
Zoro #
G5129293
UPC #
-
Country of Origin
Pakistan
Dimensions
Glove Size
M
Thickness
10 gaugeuge
Details
Item
Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Abrasion Resistant
Yes
Cut Resistant
Yes
Puncture Resistant
Yes
Palm Material
Nitrile,HPPE
Application
Oily and Greasy Wet Envirmonments, Oil, Gas, Mining, Contruction
Suggested Use Environment
Dry, Light Oil and Oily
Standards
EN420, EN388
Glove Hand Style
Ambidextrous
ANSI/ISEA Cut Level - 2011
3
Glove Back Material
HPPE
Silicone-Free
No
Glove Lining Material
HPPE
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.