Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level 3 , Nitrile , Textured , XL 1 PR

  • Mfr # NFD35X/10XL

  • Zoro # G5129354


product price: $11.59
/pr

Key Features

ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NFD35X/10XL
Zoro #
G5129354
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Thickness
10 gaugeuge

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
3
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Black, Green
Glove Coating Finish
Textured
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit
Palm Material
Nitrile,HPPE
Application
Oily and Greasy Wet Envirmonments, Oil, Gas, Mining, Contruction
Puncture Resistant
Yes
Glove Hand Style
Ambidextrous
Standards
EN420, EN388
Abrasion Resistant
Yes
Suggested Use Environment
Dry, Light Oil and Oily
Cut Resistant
Yes
ANSI/ISEA Cut Level - 2011
3
Glove Back Material
HPPE
Silicone-Free
No
Glove Lining Material
HPPE

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards EN420, EN388, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.