This item is Discontinued.

Honeywell Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 18 in L, White CTSS-2-18

Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 18 in L, White (Discontinued)

  • Mfr # CTSS-2-18
  • Zoro # G2282953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSS-2-18
Zoro #
G2282953
UPC #
801462007275
Country of Origin
China

Dimensions

Size
Universal
Length
18"
Sleeve Size
Universal
Sleeve Length
18 in
Thickness
15 ga

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
4
Color
White
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
1
Standards
ANSI
Material
HPPE/Stainless Steel
ANSI/ISEA Puncture Level
0
Sleeve Style
Sleeve
Application
Arm Protection
Suggested Use Environment
Dry/Light Oil
Cuff Style
Elastic
Sleeve Features
Cut-Resistant

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level 4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 15 ga, Sleeve Material Fiberglass, HPPE, Polyester, Color White, Size Universal, Sleeve Features Cut-Resistant, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 0, Cuff Style Elastic, Maximum Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.