Zoro Homepage

Cut Resistant Sleeve, Black, 18"

  • Mfr # BK-KVS-2-18TH

  • Zoro # G6322963


product price: $12.45
/ea
Sold in multiples of 25 for $311.25

Key Features

ANSI/ISEA Cut Level
4
Color
Black
ANSI/ISEA Abrasion Level
2
Cuff Style
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK-KVS-2-18TH
Zoro #
G6322963
UPC #
-
Country of Origin
China

Details

Item
Cut-Resistant Sleeves
ANSI/ISEA Cut Level
4
Color
Black
ANSI/ISEA Abrasion Level
2
Cuff Style
Straight

Description

Cut-Resistant Sleeves, ANSI/ISEA Cut Level 4, Color Black, ANSI/ISEA Abrasion Level 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.