Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White
Mfr # CTSS-2-14TH
Zoro # G2885486
product price: $7.59
/eaKey Features
Size
Universal
Length
14"
ANSI/ISEA Cut Level
4
Color
White
Cut-Resistant Material
HPPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CTSS-2-14TH
Zoro #
G2885486
UPC #
801462007282
Country of Origin
China
Dimensions
Size
Universal
Length
14"
Sleeve Size
Universal
Sleeve Length
14 in
Thickness
15 ga
Details
Item
Knit Sleeve
ANSI/ISEA Cut Level
4
Color
White
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
1
Standards
ANSI
ANSI/ISEA Puncture Level
0
Material
HPPE/Stainless Steel
Sleeve Style
Sleeve with Thumbhole
Suggested Use Environment
Dry/Light Oil
Application
Arm Protection
Cuff Style
Elastic
Sleeve Features
Cut-Resistant
Description
Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level 4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Thickness 15 ga, Sleeve Material Fiberglass, HPPE, Polyester, Color White, Size Universal, Sleeve Features Cut-Resistant, ANSI/ISEA Heat Level Not Applicable, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 0, Cuff Style Elastic, Maximum Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.