Zoro Homepage
This item is Discontinued.
Honeywell Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White CTSS-2-18TH

Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White (Discontinued)

  • Mfr # CTSS-2-18TH
  • Zoro # G0282134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTSS-2-18TH
Zoro #
G0282134
UPC #
801462007299
Country of Origin
China

Dimensions

Size
Universal
Length
18"
Sleeve Size
Universal

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
4
Color
White
Cut-Resistant Material
HPPE
Sleeve Material
HPPE
ANSI/ISEA Abrasion Level
1
Standards
ANSI
Material
HPPE/Stainless Steel
Sleeve Style
Sleeve with Thumbhole
ANSI/ISEA Puncture Level
0
Cuff Style
Hemmed
Suggested Use Environment
Dry/Light Oil
Application
Arm Protection

Description

Knit Sleeve, ANSI/ISEA Cut Level 4, Sleeve Style Sleeve with Thumbhole, Color White, ANSI/ISEA Abrasion Level 1, ANSI/ISEA Puncture Level 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.