Zoro Homepage

D146M1040 1-1/4" Differential

  • Mfr # D146M1040

  • Zoro # G6569483


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Includes
Built-in differential pressure indicator
Temp. Range
110°C Max.
Width
4-1/4 in
Material
Brass
Max. Pressure (PSI)
Inlet: 85 Psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D146M1040
Zoro #
G6569483
UPC #
85267042239
Country of Origin
United States

Dimensions

Width
4-1/4 in
Pipe Size
DN32
Height
8-1/2 in

Details

Includes
Built-in differential pressure indicator
Temp. Range
110°C Max.
Material
Brass
Max. Pressure (PSI)
Inlet: 85 Psi

Description

D146M1040 1-1/4" Differential Pressure Regulator W/Indicator 395,000 Btu, 50 Gpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.