Zoro Homepage

Damper Actuator

  • Mfr # MN7234A2008

  • Zoro # G716384965


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Shaft Type
3/8" to 1 1/16" (Round) and 3/8 to 11/16" (Square)
Input Voltage
24V AC
Signal Type
Floating Point, Proportional
Power Consumption
8 VA
Includes
Access Cover, Anti-Rotation Bracket, Declutch Button, Internal Auxiliary Switch Wire, Mechanical Stroke Limits Models, Power and Control Wire, Retainer Clip, Rotation Direction Switch, Rotational Angle Scales (0...90 Degrees /90...0 Degrees ), Self-Centering Shaft Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN7234A2008
Zoro #
G716384965
UPC #
4024627047114
Country of Origin
Germany

Dimensions

Overall Height
8 3/4 in
Overall Depth
4 in
For Shaft Height
7/8 in

Details

Shaft Type
3/8" to 1 1/16" (Round) and 3/8 to 11/16" (Square)
Item
Damper Actuator
Input Voltage
24V AC
Signal Type
Floating Point, Proportional
Power Consumption
8 VA
Includes
Access Cover, Anti-Rotation Bracket, Declutch Button, Internal Auxiliary Switch Wire, Mechanical Stroke Limits Models, Power and Control Wire, Retainer Clip, Rotation Direction Switch, Rotational Angle Scales (0...90 Degrees /90...0 Degrees ), Self-Centering Shaft Adapter
Power Rating
6W
Spring Return
Non-Spring Return
Number of Auxiliary Switches
0
NEMA Rating
2
For Shaft Shape
Round, Square
Electrical Connection Type
Hardwired
IP Rating
IP54
Output Signal
2 to 10V DC
Weight
3 lb
Stroke Degree
95 Degrees
Maximum Operating Temperature
140 Degrees F
Rated Torque
300 in-lb
Standards
C-TICK, CE, UL 873, File No. E4436, Guide No. XAPX, UL/cUL
Product Type
Damper Actuator
Minimum Operating Temperature
-5 Degrees F
Shaft Rotation
CW/CCW
Plenum Rating
Plenum Rated
Valve Application
Damper and Valve
Application
Dampers, Valves

Description

Damper Actuator, Valve Application Damper and Valve, Signal Type Floating Point, Proportional, Rated Torque 300 in-lb, Input Voltage 24V AC, Output Signal 2 to 10V DC, Electrical Connection Type Hardwired, NEMA Rating 2, IP Rating IP54, Spring Return Non-Spring Return, Shaft Type 3/8 In. to 1 1/16 In. (Round) and 3/8 to 11/16 In. (Square), Shaft Rotation CW/CCW, Stroke Degree 95 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.