Zoro Homepage

Definite Purpose Contactor, 24 VAC, 2 Pole

  • Mfr # DP2020A5022

  • Zoro # G0042747


product price: $30.89
/ea

Key Features

Fits Brand
Honeywell
For Use With Mfr. Model Number
DP2020A5022
Product Type
Contactor
Voltage
24V AC
Compatible Manufacturer Model Number
DP2020A5022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP2020A5022
Zoro #
G0042747
UPC #
085267133494
Country of Origin
China

Details

Item
Contactor
Fits Brand
Honeywell
For Use With Mfr. Model Number
DP2020A5022
Product Type
Contactor
Voltage
24V AC
Compatible Manufacturer Model Number
DP2020A5022
Compatible Brand
Honeywell
Number of Poles
2

Description

Definite Purpose Contactor,24 VAC, 2 Pole, For Use With Mfr. Model Number DP2020A5022, Fits Brand Honeywell

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.