Zoro Homepage

Definite Purpose HVAC Motor

  • Mfr # M9484E1017

  • Zoro # G2494269


product price: $1,536.99
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial/Industrial Oil or Gas Burner System
Voltage
24V
Features
Dimensions
Motor Application
Commercial/Industrial Oil or Gas Burner System
Application
Commercial/Industrial Oil or Gas Burner System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9484E1017
Zoro #
G2494269
UPC #
085267061155
Country of Origin
United States

Details

Item
Proportional Motor, 24V, Non Spring Return
For Use With
Commercial/Industrial Oil or Gas Burner System
Voltage
24V
Features
Dimensions
Motor Application
Commercial/Industrial Oil or Gas Burner System
Application
Commercial/Industrial Oil or Gas Burner System

Description

Definite Purpose HVAC Motor, Single Phase, Not Applicable HP, Nameplate RPM Not Applicable, Voltage 24V AC, Full Load Amps 15VA, Not Applicable Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.