This item is Discontinued.

Honeywell Ducted Whole House Dehumidifier, 65 pt., Gray, 415 cfm Speeds DR65A2000

Ducted Whole House Dehumidifier, 65 pt., Gray, 415 cfm Speeds (Discontinued)

  • Mfr # DR65A2000
  • Zoro # G4475721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DR65A2000
Zoro #
G4475721
UPC #
085267609401
Country of Origin
United States

Dimensions

Width
12"
Height
12"
Depth
28-1/2"
Power Cord Length
8 ft.

Details

Item
Ducted Whole House Dehumidifier
Voltage
115
Color
Gray
Amps
5.2
Refrigerant Type
R-410A
Defrost Type
Defrost Thermostat
Refrigerant Charge
15 oz.
Fan Speed
415 cfm
NEMA Plug Configuration
5-15p
Humidity Range
0-99 RH
Capacity/24 Hrs. @ 60% RH
65 pt
Agency Compliance
ETL Tested Per Standard UL 474
Green Certification or Other Recognition
ENERGY STAR
Hz
60
Fan CFM
120
Ambient Temp. Range
34 to 135 Degrees F
Cabinet Material
18 Gauge Galvanized Steel Powder-Coat Painted
Application
Ducted or Stand Alone
Filter
Merv 11
Bucket Capacity
65 pt.

Description

Ducted Whole House Dehumidifier, Capacity/24 Hrs. @ 60 Percent RH 65 pt, Voltage 115, 60 Hz, 5.2 Amps, 120 Fan CFM, Humidity Range 0-99 RH, Ambient Temp. Range 34 to 135 Degrees F, Fan Speed 415 cfm, Height 12 in, Width 12 in, Depth 28 1/2 in, Cabinet Material 18 Gauge Galvanized Steel Powder-Coat Painted, Color Gray, Defrost Type Defrost Thermostat, Refrigerant Type R-410A, Refrigerant Charge 15 oz, Filter MERV 11, Power Cord Length 8 ft, NEMA Plug Configuration 5-15P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.