Zoro Homepage

Desktop Cradle, 10" L x 8" W x 10" D

  • Mfr # M01-0306-000

  • Zoro # G3944532


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Features
25 Field-Interchangeable Sensor Options, Including Pid, NDIR and Exotics Like Ammonia, Chlorine and Formaldehyde, Continuous Data Logging - Six Months for Five Sensors 24/7, Device Management with Honeywell Sotera(TM) Express, Dust-Tight and Waterproof (Ip65-Rated), Five Local and Remote Alarms, Including Man Down, Flippable Screen, Fully Automated Bump Testing and Calibration with AutoRAE 2, Intuitive, Icon-Driven Interface, Large Buttons for Easy Navigation Even with upto Three Glove Layers, Longest Battery Run-Time in its Class, Onboard Gas Libraries Include 190 VOCs and 55 Combustible Gases, Optional Integrated Wireless, Rugged Design
Power Source
110 to 240V AC
Height
5 in
For Use With
MultiRAE Series
Battery Chemistry
Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M01-0306-000
Zoro #
G3944532
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Depth
10 in
Width
8 in
Length
10 in
Manufacturer Warranty Length
4 yr Liquid O2 Sensors
Test Stand Height
5 in
Test Stand Width
8 in
Test Stand Depth
10 in
Battery Size
AA

Details

Item
Desktop Cradle
Features
25 Field-Interchangeable Sensor Options, Including Pid, NDIR and Exotics Like Ammonia, Chlorine and Formaldehyde, Continuous Data Logging - Six Months for Five Sensors 24/7, Device Management with Honeywell Sotera(TM) Express, Dust-Tight and Waterproof (Ip65-Rated), Five Local and Remote Alarms, Including Man Down, Flippable Screen, Fully Automated Bump Testing and Calibration with AutoRAE 2, Intuitive, Icon-Driven Interface, Large Buttons for Easy Navigation Even with upto Three Glove Layers, Longest Battery Run-Time in its Class, Onboard Gas Libraries Include 190 VOCs and 55 Combustible Gases, Optional Integrated Wireless, Rugged Design
Power Source
110 to 240V AC
For Use With
MultiRAE Series
Battery Chemistry
Alkaline
Standards
Class I, Division 1, Groups A, B, C, D, T4
Voltage
110 to 240V AC
Status Indicator
LED
Compatible Detector Model/Series
MultiRAE
Includes Test Gas
Yes
For Gas Type
Ammonia, Carbon Dioxide, Carbon Monoxide, Chlorine Dioxide, Dichlorine, Dioxygen, Ethylene Oxide, Hydrogen Cyanide, Hydrogen Sulfide, Methanal, Methanethiol, Nitric Oxide, Nitrogen Dioxide, Phosphane, Sulfur Dioxide
Data Logger
Yes
Sub-Brand
RAE
Operating Temperature - Minimum
-4 Degrees F
Alarm Volume Level
95 dB @ 30 cm
Shut Off
Automatic
Includes Batteries
Yes
Visual Alert Type
Red LED
Communication Protocol
BLE, Mesh, Wi-Fi
Operating Temperature - Maximum
122 Degrees F
Chemical Formula
CO2
Display Type
Digital
Resistance Properties
Water Resistant
Operating Voltage
110 to 240V AC

Description

Desktop Cradle, Standards Class I, Division 1, Groups A, B, C, D, T4, Visual Alert Type Red LED, Display Type Digital, Communication Protocol BLE, Mesh, Wi-Fi, Data Logger Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.