Shop HONEYWELL
See all product information
Create Account
Detector Tube, Hydrogen Sulfide, PK10
- Mfr # H-10-103-50
- Zoro # G3632908
product price:Â
$
68.29
/pk of 10, $6.83/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Material
Metal
Measuring Range
2 to 40%
Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10-103-50
- Zoro #
- G3632908
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Material
- Metal
- Measuring Range
- 2 to 40%
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Detects
- Hydrogen Sulfide
- Tube Material
- Metal
- Gas Detected
- Hydrogen Sulfide
- Measurement Range
- 2 to 40% vol
- Product Type
- Gas Detection Tube
- Sampling Time
- 1.5 min (1 to 20%)
- Compatible SubBrand
- Honeywell
- Compatible Product Type
- Hand Pump
- Operating Temperature - Minimum
- 32 Degrees F
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
- Operating Temperature - Maximum
- 104 Degrees F
Description
Detector Tube, Measurement Range 2 to 40 Percent vol, Gas Detected Hydrogen Sulfide, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Operating Temperature - Minimum 32 Degrees F, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.