Shop HONEYWELL
See all product information
Create Account
Detector Tube, Sulfur Dioxide, PK10
- Mfr # H-10-107-15
- Zoro # G3632390
product price:Â
$
63.95
/pk of 10, $6.40/ea
Key Features
For Use With
H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
Detects
Sulfur Dioxide
Detector Tube Application
Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
Material
Metal
Measuring Range
2 to 30 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-10-107-15
- Zoro #
- G3632390
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Detector Tube
- For Use With
- H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump
- Detects
- Sulfur Dioxide
- Detector Tube Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Material
- Metal
- Measuring Range
- 2 to 30 ppm
- Application
- Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas
- Measurement Range
- 2 to 30 ppm
- Gas Detected
- Sulfur Dioxide
- Tube Material
- Metal
- Product Type
- Gas Detection Tube
- Compatible Product Type
- Hand Pump
- Compatible Manufacturer Part Number
- H-010-0001-000, H-010-0901-000
- Sampling Time
- 2 to 2 min (2 to 30 ppmv)
- Operating Temperature - Maximum
- 113 Degrees F
- Compatible SubBrand
- Honeywell
- Operating Temperature - Minimum
- 14 Degrees F
Description
Detector Tube, Measurement Range 2 to 30 ppm, Gas Detected Sulfur Dioxide, For Use With H-010-0001-000 Honeywell Hand Pump Kit, H-010-0901-000 Honeywell Hand Pump, Tube Material Metal, Product Type Gas Detection Tube, Application Agriculture and Pest Control, Chemicals and Petrochemicals, Environmental Protection, Fire Service, Food and Beverage Production, HazMat Response, National Security, Oil and Gas, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.